Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ 15-Tooth Combs for Owl™ P2-CST Multiple Gradient Gel Caster
Shop All Fisherbrand Products
Click to view available options
Volume (Metric) Well:
144 μL
271 μL
Thickness (Metric) Teeth:
0.08 cm
0.15 cm
Description
- For use with Owl P2-CST Multiple Gradient Gel Caster
Specifications
Specifications
| For Use With (Equipment) | Owl P2-CST Multiple Gradient Gel Caster |
| Type | Comb |
| Gel Dimensions | 20 x 20 cm |
| Teeth Count | 15 |
| Thickness (Metric) Teeth | 0.08 cm |
| Volume (Metric) Well | 144 μL |
| Length (English) Footprint | 9.84 in. |
| Length (English) Gel | 7.8 in. |
| Length (Metric) Footprint | 25 cm |
| Length (Metric) Gel | 20 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction