Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Combs for FB-VE16-1 Vertical Electrophoresis System

Catalog No. FBVE1617
Click to view available options
Volume (Metric) Well:
96 μL
107 μL
183 μL
343 μL
Length (Metric) Footprint:
16 cm
20 cm
Teeth Count:
10
15
24
Width (Metric) Teeth:
0.29 cm
0.61 cm
1.04 cm

Creates the wells in gels for electrophoresis

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P1-CST Multiple Gradient Gel Caster
Type Comb
Gel Dimensions 16 x 14 cm
Teeth Count 10
Thickness (Metric) Teeth 0.08 cm
Volume (Metric) Well 183 μL
Length (English) Footprint 7.87 in.
Length (English) Gel 6.3 in.
Length (Metric) Footprint 20 cm
Length (Metric) Gel 16 cm
Width (English) Gel 5.5 in.
Width (English) Teeth 0.4 in.
Width (Metric) Footprint 13 cm
Width (Metric) Gel 14 cm
Width (Metric) Teeth 1.04 cm
Height (English) Footprint 7.08 in.
Height (Metric) Footprint 18 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.