Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ DNA Sequencing Systems: Spacer for Model FB-SEQ-3545, Spacer
Shop All Fisherbrand Products
Click to view available options
Height (Metric):
0.02 cm
0.04 cm
Thickness (Metric) Teeth:
0.2 mm
0.4 mm
Description
DNA Sequencing Systems Spacers for model FB-SEQ-3545
For use with model FB-SEQ-3545

Specifications
Specifications
For Use With (Equipment) | DNA Sequencer FB-SEQ-3545 |
Height (English) Footprint | 4.8 in. |
Height (Metric) | 0.02 cm |
Height (Metric) Footprint | 12.2 cm |
Length (Metric) | 45 cm |
Product Type | Spacer Set |
Thickness (Metric) Teeth | 0.2 mm |
Width (Metric) | 1 cm |
Width (Metric) Footprint | 21 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction