Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ DNA Sequencing Systems: Spacer for Model FB-SEQ-3545, Spacer

DNA Sequencing Systems Spacers for model FB-SEQ-3545

$113.00

Specifications

Height (English) Footprint 4.8 in.
Height (Metric) Footprint 12.2 cm
Length (Metric) 45 cm
Product Type Spacer Set
Width (Metric) 1 cm
View More Specs

Products 2
Catalog Number Height (Metric) Thickness (Metric) Teeth Price Quantity & Availability  
Catalog Number Height (Metric) Thickness (Metric) Teeth Price Quantity & Availability  
FB-SEQ-SP4
View Documents
0.04 cm 0.4 mm
Pack of 3 for $113.00
Only null left
Add to Cart
 
FB-SEQ-SP2
View Documents
0.02 cm 0.2 mm N/A N/A N/A
Description

Description

DNA Sequencing Systems Spacers for model FB-SEQ-3545

For use with model FB-SEQ-3545

Specifications

Specifications

4.8 in.
45 cm
1 cm
12.2 cm
Spacer Set
21 cm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.