Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Comb for use with FB-VE10-1 Vertical Electrophoresis System

Catalog No. FBVE1027 Shop All Fisherbrand Products
Click to view available options
Thickness (Metric) Teeth:
0.05 cm
0.08 cm
0.15 cm
0.77 cm
Teeth Count:
6
8
10
12
15
20

For use with Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System.

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Owl P8 Series Electrophoresis System
Type Comb
Gel Dimensions 10 x 10 cm
Teeth Count 12
Thickness (Metric) Teeth 0.15 cm
Volume (Metric) Well 103 μL
Length (English) Footprint 5.9 in.
Length (English) Gel 3.9 in.
Length (Metric) Footprint 15 cm
Length (Metric) Gel 10 cm
Width (English) Gel 3.9 in.
Width (English) Teeth 0.16 in.
Width (Metric) Footprint 13 cm
Width (Metric) Gel 10 cm
Width (Metric) Teeth 0.43 cm
Height (English) Footprint 5.11 in.
Height (Metric) Footprint 13 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.