Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ FB-VE10-1 Vertical Electrophoresis System: Glass Plates

Catalog No. FBVE1013 Shop All Fisherbrand Products
Click to view available options
Type:
Blank Glass Plate
Notched Glass Plate

Notched or blank glass

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) FisherBiotech FB-VE10-1 Vertical Electrophoresis System; Owl™ P7-CST Multiple Gradient Gel Caster
Type Notched Glass Plate
Material Glass
Thickness (English) 0.09 in.
Thickness (Metric) 0.24 cm
Length (Metric) 10 cm
Width (Metric) 10 cm
Height (English) 0.09 in.
Height (Metric) 0.24 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.