Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Hybridization Tubes
Shop All Fisherbrand Products

Click to view available options
Length (English):
3.93 in.
5.90 in.
11.81 in.
Diameter (English) Inner:
1.37 in.
2.75 in.
Description
Fits FisherBiotech™ Hybridization Incubator rotisseries and most rotisseries that accept standard 35 or 70mm diameter tubes.
- Thick-walled borosilicate glass
- Includes polypropylene cap

Specifications
Specifications
Product Type | Hybridization Tube |
Diameter (English) Inner | 1.37 in. |
Diameter (Metric) Inner | 35 mm |
Length (Metric) | 150 mm |
Material | Borosilicate Glass |
Diameter (Metric) Outer | 35 mm |
Closure Type | With Cap |
Length (English) | 5.90 in. |
Closure Material | Polypropylene |
For Use With (Equipment) | FisherBiotech hybridization incubator rotisseries |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction