Learn More
Fisherbrand™ 0.2mL PCR Tube Strips
Shop All Fisherbrand Products

Description
Ideal for use in 0.2mL, 96-well V-bottom thermal cyclers
- 0.25mL maximum tube volume when capped
- Strips of eight tubes
- Can be cut into individual tubes
- Thin-wall design
- Cleanroom produced
- Virgin polypropylene
- Available with flat cap strips, domed cap strips, or without cap strips
Certifications
Certified RNase-, DNase-, DNA- and pyrogen-free
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications
Specifications
Certifications/Compliance | Human DNA, RNase, DNase, endotoxins free |
Color | Red |
Volume (Metric) | 0.2 mL |
Quantity | 250 Case |
For Use With (Equipment) | 0.2mL 96-well V-bottom thermal cyclers, PCR and qPCR/Real-Time PCR applications |
Material | Polypropylene |
Closure Type | Flat Cap |
No. of Wells | 96 |
Format | Strip |
Product Type | Thin Wall 8-Strip PCR Tube |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.