Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Polypropylene Freezer Storage Boxes
Shop All Fisherbrand Products
Click to view available options
Color:
Assorted
Black
Blue
Green
Natural
Orange
Purple
Description
100-place polypropylene storage boxes provide compact, safe storage for 0.5, 1.5 and 2.0 mL tubes and cryo vials. Unlike cardboard boxes they will not break down if exposed to moisture or heavy use.
- Great for organization on the bench, in the freezer or during transport
- Can be used at temperatures -80 to +121°C (112 to +249°F)
- Five color choices let you visually sort and organize samples of different types
- Hinged lids with snap tab open easily and close securely; clear translucent color always lets you see inside
- Opaque black boxes are ideal for light sensitive samples
- Each box position is labeled with an alphanumeric grid
- No slide features molded in bottom and lid provide secure stacking
Order Info
Freezer racks available separately.
Specifications
Specifications
Closure Type | Hinged Lid |
Color | Green |
Material | Polypropylene |
Shape | Square |
For Use With (Application) | Provide compact and safe storage for 0.5, 1.5 and 2.0ml tubes and cryo vials |
For Use With (Equipment) | 0.5, 1.5 and 2.0mL tubes and cryo vials |
Holds | 100 (0.5, 1.5 and 2 mL Tubes and Cryo Vials) |
Includes | Alphanumeric Grid Label, Clear Translucent Hinged Lids with Snap Tab |
No. of Places | 100 |
Product Type | Cryo Storage Box |
Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction