Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Buret Brushes

Catalog No. p-26043 Shop All Fisherbrand Products
Click to view available options
For Use With (Equipment):
25 x 50mL buret
75 to 100mL buret
Length (Metric) Bristle:
8.2 cm
10.2 cm
Diameter (Metric) Bristle:
1.9 cm
2.5 cm

Fisherbrand™ Buret Brushes feature a wire handle galvanized to resist rust and corrosion.

  • 03-614 features tapered bristle section

Specifications

Product Type Buret Brush
Bristle Type Tapered
Handle Material Galvanized Wire
Color Black
Diameter (English) Bristle 0.75 in.
Diameter (Metric) Bristle 1.9 cm
For Use With (Equipment) 25 x 50mL buret
Length (English) 36 in.
Length (English) Bristle 3.25 in.
Length (Metric) 91.5 cm
Length (Metric) Bristle 8.2 cm
Size Large
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.