Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Crucibles
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Capacity (Metric):
                            
                        
                        
                            
                                10 mL
                            
                        
                            
                                15 mL
                            
                        
                            
                                17 mL
                            
                        
                            
                                30 mL
                            
                        
                            
                                50 mL
                            
                        
                            
                                100 mL
                            
                        
                            
                                250 mL
                            
                        
                    
                            
                                Product Type:
                            
                        
                        
                            
                                High-form
                            
                        
                            
                                Wide-form
                            
                        
                    Description
- Use in any chemical environment
 - Withstand temperatures up to 1150°C (2,102°F)
 - Consistent wall thickness and density
 - Fired twice to give added strength and durability
 - Highly resistant to chemical attack
 
Order Info
Crucible covers sold separately (Cat. Nos. S02232 through -238).
Specifications
Specifications
| Material | Porcelain | 
| Finish | Smooth, Glazed | 
| For Use With (Application) | Used in chemical environments | 
| Max. Temperature (Metric) | 1150°C | 
| Capacity (Metric) | 30 mL | 
| Product Type | High-form | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction