Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Crucibles
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
10 mL
15 mL
17 mL
30 mL
50 mL
100 mL
250 mL
Product Type:
High-form
Wide-form
Description
- Use in any chemical environment
- Withstand temperatures up to 1150°C (2,102°F)
- Consistent wall thickness and density
- Fired twice to give added strength and durability
- Highly resistant to chemical attack
Order Info
Crucible covers sold separately (Cat. Nos. S02232 through -238).
Specifications
Specifications
| Material | Porcelain |
| Finish | Smooth, Glazed |
| For Use With (Application) | Used in chemical environments |
| Max. Temperature (Metric) | 1150°C |
| Capacity (Metric) | 17 mL |
| Product Type | Wide-form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction