Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Crucibles
SCI_ED

Catalog No. s02228 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
10 mL
15 mL
17 mL
30 mL
50 mL
100 mL
250 mL
Product Type:
High-form
Wide-form
This item is not returnable. View return policy
This item is not returnable. View return policy

Easy to clean smooth, glazed surface.

  • Use in any chemical environment
  • Withstand temperatures up to 1150°C (2,102°F)
  • Consistent wall thickness and density
  • Fired twice to give added strength and durability
  • Highly resistant to chemical attack

Order Info

Crucible covers sold separately (Cat. Nos. S02232 through -238).

Specifications

Material Porcelain
Finish Smooth, Glazed
For Use With (Application) Used in chemical environments
Max. Temperature (Metric) 1150°C
Capacity (Metric) 30 mL
Product Type Wide-form
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.