Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Disposable Sterile Spoons

Catalog No. p-166423 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
1.2 mL
2.5 mL
4.9 mL
14.8 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

For small quantities of dry or slurry samples

  • Flat-top design ensures measuring accuracy
  • Extra-long handle minimizes contamination
  • Flat bottom prevents rollover
  • Pegged end on handle for easier pickup
  • Polystyrene construction

Order Info

Individually packaged.

Specifications

Shape Flat Bottom
Sterility Sterile
Capacity (English) 0.04 oz.
Capacity (Metric) 1.2 mL
Disposable Single-use
Product Type Spoon
For Use With (Application) Transferring powdered or caked materials
Length (English) 7 in.
Material Polystyrene
Handle Type Extra Long
Length (Metric) 17.8 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.