Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Durac™ Plus™ Plastic Case Pocket Liquid-In-Glass Thermometers
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-35°C to +50°C
-5°C to +50°C
Temperature Range (English):
-30°F to +120°F
0°F to 220°F
20°F to 110°F
Scale:
Celcius
Celcius, Fahrenheit
Fahrenheit
Includes:
Closed plastic case
Window plastic case
Description
- Feature a case to protect from breakage
- Ideal for field studies, waste water treatment and any on-the-go applications
- Mercury free; contain blue organic liquid against lead-free, white back glass
- Tested and inspected by our USA quality team
- Include multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability
Specifications
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA, NIST |
For Use With (Application) | Suitable for field studies, waste water treatment and any portable applications |
Immersion Type | Total Immersion |
Includes | Window plastic case |
Length (English) Overall | 6.3 in. |
Length (Metric) Overall | 160 mm |
Material | Glass |
Thermometer Fill | Blue Organic Liquid |
Description | -10°C to +110°C/0°F to 220°F |
Max. Temperature (English) | 220°F |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction