Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Enviro-Safe™ Liquid-In Glass Verification Thermometers with Compliance Report

Catalog No. p-4414441 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
15°C to 50°C
For Use With (Equipment):
Blood Bank
Freezer
Incubator
Refrigerator
Length (Metric) Overall:
125 mm
135 mm

Includes

Certificate of Compliance and individual serial number

Feature a PFA-fluoropolymer safety coating and Enviro-Safe EnviroKleen™ environmentally friendly fill.

  • These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and blood banks
  • Useful for accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen™ certified Enviro-Safe™ liquid
  • Permanently fused markings and lead free glass
  • Individually serialized and made in the USA

Certifications

NIST

Specifications

Certifications/Compliance NIST
For Use With (Application) To verify sample temperatures in refrigerator
Grade Precision
Includes Certificate of Compliance and individual serial number
Length (English) Overall 4.9 in.
Length (Metric) Overall 125 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (Metric) 15°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +15°C
For Use With (Equipment) Refrigerator
Accuracy 0.5°C
Subdivision 0.5°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.