Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Enviro-Safe™ Liquid-In Glass Verification Thermometers with Compliance Report
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
15°C to 50°C
For Use With (Equipment):
Blood Bank
Freezer
Incubator
Refrigerator
Length (Metric) Overall:
125 mm
135 mm
Description
Includes
Certificate of Compliance and individual serial number
- These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and blood banks
- Useful for accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometer contains glass and liquid in case of breakage; filled with EnviroKleen™ certified Enviro-Safe™ liquid
- Permanently fused markings and lead free glass
- Individually serialized and made in the USA
Certifications
NIST
Specifications
Specifications
| Certifications/Compliance | NIST |
| For Use With (Application) | To verify sample temperatures in refrigerator |
| Grade | Precision |
| Includes | Certificate of Compliance and individual serial number |
| Length (English) Overall | 4.9 in. |
| Length (Metric) Overall | 125 mm |
| Material | Glass |
| Thermometer Fill | Enviro-Safe™ Liquid |
| Max. Temperature (Metric) | 15°C |
| Min. Temperature (Metric) | -5°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction