Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
Fisherbrand™ Factory-Calibrated Thermometers
Shop All Fisherbrand Products
                    Click to view available options
                
                
                    
                            
                                Temperature Range (Metric):
                            
                        
                        
                            
                                -1°C to +101°C
                            
                        
                            
                                -1°C to +201°C
                            
                        
                            
                                -1°C to +51° C
                            
                        
                    
                            
                                Length (English) Overall:
                            
                        
                        
                            
                                18.1 in.
                            
                        
                            
                                24 in.
                            
                        
                    
                            
                                Length (Metric) Overall:
                            
                        
                        
                            
                                460 mm
                            
                        
                            
                                610 mm
                            
                        
                    
                            
                                Subdivision:
                            
                        
                        
                            
                                0.1°C
                            
                        
                            
                                0.2°C
                            
                        
                    Description
- Certified traceable
- Total immersion
- Each thermometer is certified at points listed below
- Calibrated to meet the requirements of ISO/EC Guide 25, ANSI™/NCSL 2540-1-1994, ISO 9000/QS 9000 Series of Quality Standards, and MIL STD 45662A
- Packed in felt-lined leatherette storage case
For accurate results, total immersion thermometers must be immersed in medium up to point of reading (for proper use)
Certifications
Supplied with documentation to prove traceability to NIST™. For certified partial immersion thermometers, contact your Fisher Scientific Customer Service Representative.
Specifications
Specifications
| Immersion Type | Total | 
| Length (English) Overall | 24 in. | 
| Length (Metric) Overall | 610 mm | 
| Max. Temperature (Metric) | 201°C | 
| Min. Temperature (Metric) | -1°C | 
| Temperature Range (Metric) | -1°C to +201°C | 
| Subdivision | 0.2°C | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction
            