Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C
Scale:
Celsius
Fahrenheit
Temperature Range (English):
0°F to 230°F
Description
Individually packaged in Safety-Pak™ packaging to prevent breakage.
Applications:
Used in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.
Specifications
Specifications
Certifications/Compliance | ISO/IEC 17025:2005, A2LA |
For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
Grade | Economical |
Immersion Type | Partial Immersion |
Length (English) Overall | 11.8 in. |
Length (Metric) Overall | 300 mm |
Material | Glass |
Thermometer Fill | Red Organic Liquid |
Max. Temperature (Metric) | 110°C |
Min. Temperature (Metric) | -20°C |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction