Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ General Purpose Liquid-in-Glass Partial Immersion Thermometers, Economical Grade

Catalog No. p-4672293 Shop All Fisherbrand Products
Click to view available options
Temperature Range (English):
0°F to 230°F
Scale:
Celsius
Fahrenheit
Temperature Range (Metric):
-20°C to +110°C
-20°C to +150°C
-35°C to +50°C

With red organic liquid with white back glass.

 Individually packaged in Safety-Pak™ packaging to prevent breakage.

 Applications:

Used in chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries, and distilleries.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA
For Use With (Application) Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries
Grade Economical
Immersion Type Partial Immersion
Length (English) Overall 11.8 in.
Length (Metric) Overall 300 mm
Material Glass
Thermometer Fill Red Organic Liquid
Max. Temperature (English) 230°F
Min. Temperature (English) 0°F
Temperature Range (English) 0°F to 230°F
Accuracy ±1.5°F
Subdivision 2°F
Immersion Length 76 mm
Scale Fahrenheit
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.