Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ General-Purpose Mercury Laboratory Thermometers: Partial-Immersion
Click to view available options
Temperature Range (Metric):
-20°C to +110°C
Description
- With permanently fused markings
- Non-roll fittings
- Partial immersion
Order Info
Each thermometer is packaged in clear, lockable tubing.
Compliance
Made in accordance with, and meet accuracy requirements of, ANSI™/SAMA Z236.1-1983
Specifications
Specifications
Length (English) Overall | 12 in. |
Length (Metric) Overall | 305 mm |
Max. Temperature (Metric) | 110°C |
Min. Temperature (Metric) | -20°C |
Temperature Range (Metric) | -20°C to +110°C |
Subdivision | 1°C |
Immersion Length | 76 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction