Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Handheld Labeling System Labels

Shop All Fisherbrand Products


Click to view available options
Product Type:
Blank Label
Expires Label
Received Open Label
Sterile Label
Description
- Handheld labeler loads quickly and dispenses labels without jamming
- Available labels include “Expires,” “Received Opened,” “Sterile,” and blank white
- All labels allow user to dial in two lines of information with up to eight characters per line to be printed (see inset)
- Available characters include two Gregorian dates for printing expiration and autoclave dating with an additional band for load and sterilizer numbers
- Contains dollar signs for price-marking applications
- Labels have autoclavable adhesive that can withstand temperatures up to 132°C (270°F) for 20 min.
Order Info
Label size: 0.62 x 0.93 in. (1.6 x 2.4cm). 1000 labels per roll.
Specifications
Specifications
Product Type | Expires Label |
Autoclavable | Autoclavable |
For Use With (Equipment) | Handheld labeling system, laboratory |
Includes | Expires imprint |
Temperature Range (English) | Up to270°F |
Temperature Range (Metric) | Up to 132°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction