Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Fisherbrand™ Handheld Labeling System Labels
    
    
    
        
            Shop All Fisherbrand Products
        
    
    
    
    
    
    
    
    
        
                    Click to view available options
                
                
                    
                            
                                Product Type:
                            
                        
                        
                            
                                Blank Label
                            
                        
                            
                                Expires Label
                            
                        
                            
                                Received Open Label
                            
                        
                            
                                Sterile Label
                            
                        
                    Description
- Handheld labeler loads quickly and dispenses labels without jamming
 - Available labels include “Expires,” “Received Opened,” “Sterile,” and blank white
 - All labels allow user to dial in two lines of information with up to eight characters per line to be printed (see inset)
 - Available characters include two Gregorian dates for printing expiration and autoclave dating with an additional band for load and sterilizer numbers
 - Contains dollar signs for price-marking applications
 - Labels have autoclavable adhesive that can withstand temperatures up to 132°C (270°F) for 20 min.
 
Order Info
Label size: 0.62 x 0.93 in. (1.6 x 2.4cm). 1000 labels per roll.
Specifications
Specifications
| Product Type | Sterile Label | 
| Autoclavable | Autoclavable | 
| For Use With (Equipment) | Handheld labeling system, laboratory | 
| Includes | Sterile imprint | 
| Temperature Range (English) | Up to270°F | 
| Temperature Range (Metric) | Up to 132°C | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction