Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Handi-Hold™ Microspatula
SCI_ED

Catalog No. s67384
Encompass
Change view
Click to view available options
Length (Metric):
13.97 cm
Catalog No. Length (Metric)
S67384 13.97 cm
1 options

Catalog No. S67384

Supplier: Fisherbrand™ 2140115

Only null left
Add to Cart
Add to Cart

Ideal for micro applications

  • Small, spoon-like stainless-steel blade makes transferring small quantities easier
  • Handle features easy-to-see red vinyl cushioned grip in bright

Order Info

Blade measures 0.75 in. (1.9cm) long; Overall length is 5.5 in. (14cm).

Specifications

Product Type Spatula, Micro, Handi-Hold™
For Use With (Application) Ideal for transferring small quantities or micro applications
Length (English) Blade 0.75 in.
Length (English) 5.5 in.
Length (Metric) Blade 1.9 cm
Blade Material Stainless Steel
Handle Type Cushioned Grip
Length (Metric) 13.97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.