Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Handi-Hold™ Spatula
Shop All Fisherbrand Products
Click to view available options
Length (Metric) Blade:
7.62 cm
10.16 cm
12.7 cm
15.24 cm
20.32 cm
Description
- Fisherbrand™ Handi-Hold™ Spatula are specially designed with a soft-grip handle for maximized comfort.
- Sturdy, economical tools for handling, transferring, blending, or collecting chemical and biological samples
- Multiple sizes allow for varied laboratory applications
- Resists deterioration by boiling water, acids, and most solvents
- Maximized comfort with pvc soft-grip handles
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM standard (F899-94) series 400 stainless
- Non-sticking blades
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
Specifications
Specifications
Product Type | Spatula, Handi-Hold™ |
Length (English) Blade | 3 in. |
Length (Metric) Blade | 7.62 cm |
Blade Material | Stainless Steel |
Handle Material | PVC |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction