Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy-Duty Brushes
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
30 cm
40.64 cm
Length (Metric) Bristle:
10 cm
13 cm
Diameter (Metric) Bristle:
6.4 cm
7.6 cm
Description
Fisherbrand™ Heavy-Duty Brushes have spiral-wound bristles for cleaning beakers.
- Extra-heavy tuft end
- Wooden handle
Specifications
Specifications
| Product Type | Heavy Duty Brush |
| Handle Material | Wood |
| Tip Type | Tuft End |
| Color | Black |
| Diameter (English) Bristle | 3 in. |
| Diameter (Metric) Bristle | 7.6 cm |
| For Use With (Application) | For cleaning beakers |
| Length (English) | 16 in. |
| Length (English) Bristle | 5 in. |
| Length (Metric) | 40.64 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction