Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ High-Form Porcelain Crucibles

Withstand temperatures up to 1150°C (2102°F)

 View more versions of this product

Catalog No. FB965A



Add to cart

Alert:

Alert: Heating and cooling rates should not exceed 200°C per hour and maximum use temp of 1150°C


Description

Description

Withstand temperatures up to 1150°C (2102°F)

  • Glazed inside and out except for outside bottom surface and rim

Specifications

Specifications

1.3mL
Glazed
1150°C
1.5mm
Porcelain
15mm
15mm
Crucible
4g
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit