Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Lab Jacks


Shop All Fisherbrand Products



Click to view available options
Height (Metric):
15.2 to 50.8 cm
2.54 to 8.12 cm
3.81 to 13.9 cm
5.7 to 27.3 cm
Height (English):
1 to 3.2 in.
1.65 to 5.5 in.
2.25 to 11 in.
2.45 to 10.75 in.
3.5 to 20 in.
Capacity (English):
8.8 lb.
31 lb.
60 lb.
79 lb.
100 lb.
Dimensions (L x W):
12 x 12 in. (Plate)
3 x 3 in. (Plate)
4 x 4 in. (Plate)
6 x 6 in. (Plate)
8 x 8 in. (Plate)
Description
- For supporting hotplates, baths, glassware and other items that require stable and precise height regulation
- Large diameter knobs provide a smooth and easy height adjustment
- Platforms are made of nonsparking anodized aluminum
- Standard, large and giant lab jacks have threaded holes to accommodate an optional support rod (S23514) and other apparatus
Warranty and Services
Two years
Specifications
Specifications
| Material | Anodized Aluminum (Top), Stainless Steel |
| Height (Metric) | 5.7 to 27.3 cm |
| Height (English) | 2.25 to 11 in. |
| Dimensions (L x W) | 8 x 8 in. (Plate) |
| Capacity (English) | 79 lb. |
| Product Type | Lab Jack |
| Size | Large |
| For Use With (Equipment) | Supporting hotplates, baths, glassware |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction