Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Lab Jacks
GREENER_CHOICESDPSCI_ED

Catalog No. p-2375956 Shop All Fisherbrand Products
Click to view available options
Height (Metric):
15.2 to 50.8 cm
2.54 to 8.12 cm
3.81 to 13.9 cm
5.7 to 27.3 cm
Height (English):
1 to 3.2 in.
1.65 to 5.5 in.
2.25 to 11 in.
2.45 to 10.75 in.
3.5 to 20 in.
Capacity (English):
8.8 lb.
31 lb.
60 lb.
79 lb.
100 lb.
Dimensions (L x W):
12 x 12 in. (Plate)
3 x 3 in. (Plate)
4 x 4 in. (Plate)
6 x 6 in. (Plate)
8 x 8 in. (Plate)
This item is not returnable. View return policy
This item is not returnable. View return policy

Precise height adjustment with the turn of a knob.

  • For supporting hotplates, baths, glassware and other items that require stable and precise height regulation
  • Large diameter knobs provide a smooth and easy height adjustment
  • Platforms are made of nonsparking anodized aluminum
  • Standard, large and giant lab jacks have threaded holes to accommodate an optional support rod (S23514) and other apparatus

Warranty and Services

Two years

Specifications

Material Anodized Aluminum (Top), Stainless Steel
Height (Metric) 2.54 to 8.12 cm
Height (English) 1 to 3.2 in.
Dimensions (L x W) 3 x 3 in. (Plate)
Length (English) Base 3 in.
Width (English) Base 3 in.
Capacity (English) 8.8 lb.
Product Type Lab Jack
Size Micro
For Use With (Equipment) Supporting hotplates, baths, glassware
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.