Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
180 mL
250 mL
350 mL
400 mL
Diameter (English):
1.49 in.
1.57 in.
2.48 in.
2.51 in.
3.07 in.
3.1 in.
3.81 in.
3.93 in.
4.76 in.
5.1 in.
Height (English):
0.39 in.
0.51 in.
0.73 in.
0.81 in.
1.33 in.
1.53 in.
1.69 in.
1.96 in.
2.36 in.
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Specifications
| Capacity (Metric) | 400 mL |
| Material | PTFE |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Evaporating Application |
| Interior Finish | Smooth |
| Temperature Range (English) | 500°F |
| Temperature Range (Metric) | 260°C |
| Height (Metric) | 39 mm |
| Height (English) | 1.53 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction