Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nessler Tube Brushes, Natural black bristle
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
27.94 cm
48 cm
50.8 cm
76 cm
Length (Metric) Bristle:
10 cm
15.2 cm
For Use With (Equipment):
For high-form nessler tubes
For low-form nessler tubes
Description
Fisherbrand™ Nessler Tube Brushes are for use with low- and high-form Nessler tubes.
- Full bristles to make complete contact with cylinder walls and bottom
- 03-621A is natural black bristle; others are black nylon
- Radial, double-fan tip
- Galvanized wire handle
Specifications
Specifications
Product Type | Nessler Tube Brush |
Bristle Material | Nylon |
Handle Material | Galvanized Wire |
Tip Type | Radial, Double Fan Tip |
Color | Black |
Diameter (English) Bristle | 2.38 in. |
Diameter (Metric) Bristle | 6 cm |
For Use With (Equipment) | For low-form nessler tubes |
Length (English) | 30 in. |
Length (English) Bristle | 6 in. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction