Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nickel Crucibles and Covers

Catalog No. p-81357 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
20 mL
30 mL
50 mL
75 mL
100 mL
250 mL
Diameter (Metric) Outer:
38mm
44mm
57 mm
64mm
84mm
Height (Metric):
32mm
44mm
51mm
57 mm
57mm
78mm
Material:
Nickel
Steel
Zirconium

Catalog No. 13-812-126

Only null left
Add to Cart
Add to Cart

Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)

  • Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
  • High-Form Crucible
  • Designed for high-temperature applications
  • Drawn from one piece of heavy pure sheet nickel
  • Trimmed and spun to final form
  • Highly Resistant to dilute alkalis
  • Withstands temperatures up to 800°C (1472°F)
  • Covers sold separately

Specifications

Material Nickel
For Use With (Application) For diluting alkalis, drawn from one piece of heavy pure sheet nickel and trimmed to final form
Max. Temperature (Metric) 800°C
Capacity (Metric) 20 mL
Diameter (Metric) Outer 38mm
Height (Metric) 32mm
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.