Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nickel Crucibles and Covers
Shop All Fisherbrand Products
Click to view available options
For Use With (Application):
For 100mL nickel crucible
For 20mL nickel crucible
For 30mL nickel crucible
For 50mL nickel crucible
For 75mL nickel crucible
Description
Fisherbrand Nickel Crucibles can withstand temperatures up to 800°C (1472°F)
- Fisherbrand™ Nickel Crucibles are made from one-piece ASTM (A 494) Standard Pure Nickel Sheet
- High-Form Crucible
- Designed for high-temperature applications
- Drawn from one piece of heavy pure sheet nickel
- Trimmed and spun to final form
- Highly Resistant to dilute alkalis
- Withstands temperatures up to 800°C (1472°F)
- Covers sold separately
Specifications
Specifications
| Material | Nickel |
| For Use With (Application) | For 50mL nickel crucible |
| Max. Temperature (Metric) | 500°C |
| Product Type | Crucible Cover |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction