Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Nonmercury Verification Thermometers

Catalog No. 13202631 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
15°C to 50°C
20°C to 130°C
Model:
Freezer
Incubator
Oven
Refrigerator
This item is not returnable. View return policy

Catalog No. 13-202-631

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

To verify sample temperatures in freezers, refrigerators, and incubators with traceability to NIST.

Colored organic fill against white back; PFA safety coated.

 

  • 30mL bottle size, choice of bottle fills
  • Individual serial numbers and a Statement of Accuracy traceable to NIST
  • Tested in a triple accredited/registered ISO/IEC 17025:2005, A2LA laboratory

 

Applications:

Ideal for the chemical, petrochemistry, pharmaceutical, medical, and cosmetic industries; producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator equipment producers, and producers of laboratory equipment

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST
For Use With (Application) Chemical, petrochemistry, pharmaceutical, medical and cosmetic industries, producers of chemicals, universities, dairies, breweries, distillers, beer cellars, refrigeration houses, hot houses, scientific institutes, blood banks, refrigeration/freezer/incubator equipment producers, and producers of laboratory equipment.
Length (English) Overall 4.9 in.
Length (Metric) Overall 125 mm
Material Glass
Model Refrigerator
Thermometer Fill Enviro-Safe™ Liquid
Product Type Verification Thermometer
Max. Temperature (Metric) 15°C
Min. Temperature (Metric) -5°C
Temperature Range (Metric) -5°C to +15°C
Accuracy ±0.75°C
Subdivision 0.5°
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.