Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Nonsterile Plastic Culture Tubes
Shop All Fisherbrand Products

Click to view available options
Material:
Polypropylene
Polystyrene
Closure Type:
Not Included
Snap Cap
Length (Metric):
75 mm
100 mm
125 mm
Diameter (Metric):
12 mm
13 mm
16 mm
17 mm
Description
Extra-heavy wall construction is ideal for numerous testing applications
- Round bottom
- Special molding avoids leaks and cracks
- 12 O.D. x 75mm long tube has 5mL capacity and heavier wall than competitive tubes
- Slight lip at top provides seal when used with Cat. No. 14-961-12 Snap Cap (sold separately)
Capacity
- 12x75mm tubes: 5mL
- 13x100mm tubes: 8mL
- 16x125mm tubes: 16mL
- 17x100mm tubes: 14mL
Order Info
Select 12 x 75mm tubes available with special one-directional, oriented-box packaging (see ordering information). Caps for 12mm and 17mm tubes available separately (14-961-12, 14-961-15).

Specifications
Specifications
Color | Translucent |
Capacity (Metric) | 8 mL |
Length (Metric) | 100 mm |
Material | Polypropylene |
Disposable | Single-use |
For Use With | Ideal for numerous testing applications |
Quantity | 1000/Cs. |
Sterility | Non-sterile |
Diameter (Metric) | 13 mm |
Closure Type | Not Included |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction