Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Precision Liquid-in Glass Verification Thermometers with Compliance Report

Catalog No. p-4414428 Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-2°C to +10°C
-25°C to -5°C
15°C to 30°C
25°C to 45°C
95°C to 115°C
Accuracy:
0.2°C
0.4°C
Length (English) Overall:
7.1 in.
7.5 in.
7.9 in.
8.3 in.
For Use With (Equipment):
Freezer
Incubator
Oven
Refrigerator
This item is not returnable. View return policy

Catalog No. 13-201-546

Only null left
Add to Cart
Add to Cart
This item is not returnable. View return policy

Includes

PFA Fluoropolymer coating, Certificate of Compliance and individual serial number

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST.

  • These mercury free thermometers come with a certificate of compliance and are useful for verifying sample temperatures in freezers, refrigerators, incubators and ovens
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage; filled with organic liquid
  • Permanently fused markings and lead free glass
  • Individually serialized and made in the USA

Certifications

NIST

Specifications

Bottle Size 60 mL
Certifications/Compliance NIST
For Use With (Application) Incubator
Includes PFA Fluoropolymer coating, Certificate of Compliance and individual serial number
Length (English) Overall 7.5 in.
Length (Metric) Overall 190 mm
Thermometer Fill Organic
Max. Temperature (Metric) 45°C
Min. Temperature (Metric) 25°C
Temperature Range (Metric) 25°C to 45°C
For Use With (Equipment) Incubator
Accuracy 0.2°C
Subdivision 0.1°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.