Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Porcelain Capsule-Form Crucibles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
17 mL
20 mL
25 mL
35 mL
Description
- Material: porcelain
- Chemical resistant
- Rounded bottom
- Withstands high temperatures
- Color: white
- Available in capacities of 17, 20, 25 and 30mL
Specifications
Specifications
| Color | White |
| Diameter (Metric) Inner | 39 mm |
| Material | Porcelain |
| Finish | Glazed |
| Capacity (Metric) | 20 mL |
| Diameter (Metric) Outer | 44 mm |
| Product Type | Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction