Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Capsule-Form Crucibles

Catalog No. p-4572315 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
17 mL
20 mL
25 mL
35 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Glazed inside and out except for rim

  • Material: porcelain
  • Chemical resistant
  • Rounded bottom
  • Withstands high temperatures
  • Color: white
  • Available in capacities of 17, 20, 25 and 30mL

Specifications

Color White
Material Porcelain
Finish Glazed
Capacity (Metric) 35 mL
Product Type Crucible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.