Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Porcelain Crucible Covers

Catalog No. FB965W Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
30mm
40mm
44mm
53mm
60mm
75mm
87mm
99mm
115mm
Diameter (Metric) Inner:
26mm
34mm
38mm
45mm
54mm
66mm
77mm
90mm
105mm
Height (Metric):
5mm
5.5mm
6mm
7mm
8mm
9mm
Thickness (Metric):
1.75mm
1.9mm
2.3mm
2.5mm
2.75mm
3mm
This item is not returnable. View return policy

Catalog No. FB965W

This item is not returnable. View return policy

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles.

For use with Fisherbrand High- and Wide-Form Porcelain Crucibles

  • Glazed inside and out except for the outside bottom surface
  • With perforated handle
  • Strongly recommended that heating and cooling rates not exceed 200°C per hour and maximum use temperature of 1100°C

Specifications

Description With Perforated handle
Diameter (Metric) Inner 66mm
Material Porcelain
Finish Glazed
For Use With (Application) Use with Fisherbrand high and wide form porcelain crucible
Max. Temperature (Metric) 1150°C
Thickness (Metric) 2.5mm
Weight (Metric) 40g
Diameter (Metric) Outer 75mm
Height (Metric) 7mm
Product Type Crucible Cover
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.