Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Porcelain Crucible Covers
Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Outer:
30mm
40mm
44mm
53mm
60mm
75mm
87mm
99mm
115mm
Diameter (Metric) Inner:
26mm
34mm
38mm
45mm
54mm
66mm
77mm
90mm
105mm
Height (Metric):
5mm
5.5mm
6mm
7mm
8mm
9mm
Thickness (Metric):
1.75mm
1.9mm
2.3mm
2.5mm
2.75mm
3mm
Description
For use with Fisherbrand High- and Wide-Form Porcelain Crucibles
- Glazed inside and out except for the outside bottom surface
- With perforated handle
- Strongly recommended that heating and cooling rates not exceed 200°C per hour and maximum use temperature of 1100°C
Specifications
Specifications
Description | With Perforated handle |
Diameter (Metric) Inner | 105mm |
Material | Porcelain |
Finish | Glazed |
For Use With (Application) | Use with Fisherbrand high and wide form porcelain crucible |
Max. Temperature (Metric) | 1150°C |
Thickness (Metric) | 3mm |
Weight (Metric) | 119g |
Diameter (Metric) Outer | 115mm |
Height (Metric) | 9mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction