Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Porcelain Evaporating Dishes
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
30 mL
35 mL
50 mL
70 mL
75 mL
80 mL
100 mL
120 mL
150 mL
195 mL
250 mL
290 mL
1285 mL
Description
Porcelain dish with lip
- Round bottom
- Glazed inside and out except for rim.
- Highly resistant to chemicals
- Withstand temperatures up to 1150°C (2102°F)
- Without cover
Specifications
Specifications
| Description | Shallow Form |
| Bottom Shape | Round |
| Capacity (Metric) | 30 mL |
| Material | Porcelain |
| Shape | Round |
| Type | Evaporating Dish |
| For Use With (Application) | Evaporating Application |
| Interior Finish | Glazed |
| Diameter (Metric) | 70 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction