Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ PTFE Crucibles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
25 mL
75 mL
100 mL
Diameter (Metric) Outer:
16mm
26mm
41mm
46mm
Height (Metric):
27mm
44mm
56mm
71mm
Width (Metric):
26.67mm
44.7mm
55mm
72.1mm
Description
- Chemically inert
- Surfaces are machine finished to eliminate contamination and ease cleaning
- Without covers
Specifications
Specifications
| Material | PTFE |
| Max. Temperature (Metric) | 280°C |
| Width (Metric) | 26.67mm |
| Capacity (Metric) | 5 mL |
| Diameter (Metric) Outer | 16mm |
| Height (Metric) | 27mm |
| Product Type | Crucible |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction