Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Racer Series Qualifier Eyewear
Offers exceptional protection and style at an affordable price
$75.72
Specifications
Lens Coating | Scratch-resistant |
---|---|
Certifications/Compliance | ANSI Z87.1, ANSI Z80.3 |
Lens Material | Polycarbonate |
Catalog Number | Frame Color | Lens Tint | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Frame Color | Lens Tint | Price | Quantity & Availability | |||||
19-042-1000
|
Black | Clear |
Pack of 12 for $75.72
Case of 10 PK for $754.57
|
![]() |
|||||
19-042-1001
|
Black | Dark Gray |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
19-042-1002
|
Black | Flash Mirror | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
19-042-1003
|
Red | Clear |
Item Discontinued
This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. View Alternate Product |
N/A | |||||
19-042-1004
|
Red | Dark Gray | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | |||||
Description
Offers exceptional protection and style at an affordable price
- Flared single-lens design provides sleek protection
- Soft nose bridge and bayonet-style side arms grip lightly but firmly for a comfortable, confident fit
- Black nylon frames
Compliance
Meets ANSI* Z87.1 and Z80.3 standards.
Specifications
Scratch-resistant | |
ANSI Z87.1, ANSI Z80.3 | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title