Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ Round Dipping Baskets

Catalog No. p-52924 Shop All Dynalab Corporation Products
Click to view available options
Dimensions (L x W x H):
10.75 x 10.25 x 13 in.
12.75 x 12.125 x 15.125 in.
15.062 x 12.25 x 12.75 in.
6.625 x 6.375 x 8.625 in.
6.875 x 6.375 x 8.625 in.
9 x 8.25 x 11 in.
Material:
HDPE
Polypropylene
Size:
10 x 10 in.
12 x 12 in.
6 x 6
6 x 6 in.
8 x 8 in.
Autoclavable:
Autoclavable
Not Autoclavable
This item is not returnable. View return policy
This item is not returnable. View return policy

Sturdy and chemical resistant.

  • HDPE fabricated dipping baskets are made with 1/8 in. thick walls, 3/16 in. diameter perforations on 5/16 in. centers
  • Made from high density polyethylene
  • Takes 140°F on a continuous basis or more for shorter periods (up to 160°F)
  • Supplied with sturdy swinging handle—a unique feature allowing easy storage and loading
  • All have perforated bottoms
  • Polypropylene fabricated dipping baskets withstands 180°F on a continuous basis or up to 200°F for shorter periods
  • Excellent chemical resistance
  • Supplied with swinging handle
  • Perforations 1/8 in. diameter on 21/64 in. center

Order Info

Additional dipping basket sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Product Type Dipping Basket
Autoclavable Not Autoclavable
Color White
Material HDPE
Positions 1
Sterility Non-sterile
Size 8 x 8 in.
Dimensions (L x W x H) 9 x 8.25 x 11 in.
Length (Metric) 22.86 cm
Length (English) 9 in.
Width (Metric) 20.95 cm
Width (English) 8.25 in.
Height (Metric) 27.94 cm
Height (English) 11 in.
Diameter (Metric) Inner 20.32 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.