Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sav-It™ Tube Closures
GREENER_CHOICE

Catalog No. p-74612 Shop All Fisherbrand Products
Click to view available options
Color:
Black
Blue
Gray
Green
Lavender
Red
White
Yellow
Size (Metric):
12 to 13 mm
16 mm

Firm, leak-resistant seals protect personnel and samples

  • One-hand application
  • Can be punctured for through-cap sampling via closed-tube instrumentation systems
  • Won't interfere with most common chemistry, coagulation, and drug monitoring methodologies
  • Fit test tubes, centrifuge tubes, specialty tubes, and evacuated blood drawing tubes
  • Direct through-cap sampling via closed-tube instrumentation systems
  • Won't crack or fall off
  • Hold fast under most rigorous procedures including agitation, centrifugation, refrigeration, and freezing

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Not Autoclavable
Material Elastomer Copolymer
Color Red
Size (English) 0.62 in.
Size (Metric) 16 mm
Sterility Non-sterile
For Use With (Equipment) Test tubes, centrifuge tubes, specialty tubes, evacuated blood drawing tubes
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.