Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Snap-Cap™ Flat-Top Graduated Microcentrifuge Tubes
Shop All Fisherbrand Products

Click to view available options
Color:
Assorted
Natural
Sterility:
Non-sterile
Sterile
Capacity (Metric):
0.6 mL
1.5 mL
2 mL
Graduations:
0.2 mL
0.5 mL
Description
Provides a secure seal—even over extended periods. Critical applications where minute sample recovery is important.
Available as sterile and nonsterile
- Manufactured from durable chemical-resistant polypropylene
- 0.6mL tube is graduated in 0.2mL increments; 1.5mL tube, in 0.5mL increments with an additional graduation at 0.1 and 2.0mL size, in 0.5mL increments
- Designed for use in critical applications where minute sample recovery is important
- Withstand speeds up to 30,000xG
- Recommended for freezer-to-centrifuge use
- Autoclavable up to 120°C and withstand freezing temperatures as low as -80°C
- RNase/DNase free
Order Info
Nonsterile tubes supplied in bulk pack. Sterile tubes (natural colored) come individually wrapped.
Order Info
Sterile tubes are individually wrapped to maintain sterilty

Specifications
Specifications
Cap Style | Snap Cap with Flat Top |
Autoclavable | Autoclavable |
Capacity (Metric) | 0.6 mL |
Color | Natural |
Length (Metric) | 30 mm |
Material | Polypropylene |
Sterility | Sterile |
Graduated | Yes |
Closure Type | Snap Cap |
Max. RCF | 30,000 x g |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction