Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Heavy Duty Stainless Steel Spatula/Scraper
Shop All Fisherbrand Products
Click to view available options
Length (Metric):
31 cm
46 cm
Description
Fisherbrand Spatula/Scraper is designed for heavy-duty use.
- Fisherbrand™ Spatula/Scraper is designed for heavy-duty use
- Double flat ends: one round, one square end.
- Multipurpose - Useful in educational, research or healthcare setting
- Made from ASTM standard (F899-94) series 400 stainless
- Hand polished to mirror finish
- Non-sticking
- Electronically passivated for corrosion resistance
- Can be sterilized by Eto/gamma radiation
- Rockwell hardness (HRC): 40-45
- Autoclavable up to 135°C
- Latex-free
- Stem dia.: 0.20 in.(5mm)Available in 12 in. (30.5 cm) and 18 in (40.7 cm).
Specifications
Specifications
| Shape | Round End, Square End |
| Autoclavable | Autoclavable |
| Product Type | Spatula |
| For Use With (Application) | Heavier work |
| Length (English) | 12 in. |
| Includes | Double flat ended with 3 L x 0.75 in. W rounded on one end and squared on other end |
| Material | Stainless Steel (410) |
| Length (Metric) | 31 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction