Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Spirit Thermometers: Student Grade
Shop All Fisherbrand Products
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-20°C to +110°C
-20°C to +150°C
Temperature Range (English):
-4°F to +230°F
0°F to 230°F
Immersion Type:
Partial Immersion
Total Immersion
Scale:
Dual (°C, °F)
Single
Single (°C)
Description
Safe red-spirit fluid.
- Length, 12 in. (30.5cm)
- Safe red-spirit fluid
- Single-scale divisions are 1°C
- Permanently fused markings
- Available with or without PTFE coating; PTFE coating helps prevent liquid and glass contamination if thermometer is broken
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
Specifications
| Grade | Student |
| Immersion Type | Total Immersion |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 305 mm |
| Material | Glass |
| Thermometer Fill | Red Spirit |
| Product Type | Spirit Thermometer |
| Max. Temperature (English) | 230°F |
| Max. Temperature (Metric) | 110°C |
| Min. Temperature (English) | 0°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction