Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps
GREENER_CHOICE

Catalog No. p-194252 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Max. RCF:
18,000 x g
25,000 x g
30,000 x g
Bottom Shape:
Conical
Skirted

Catalog No. 02-681-370

Only null left
Add to Cart
Add to Cart

Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.

Choose skirted or conical-bottom style

 

  • With attached caps
  • Natural-colored screw caps with O-rings
  • RNase-free and DNase-free

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene
Includes O-ring
Sterility Sterile
Closure Type Screw Cap
Bottom Shape Skirted
Max. RCF 30,000 x g
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.