Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps
GREENER_CHOICE

Catalog No. 02681370 Shop All Fisherbrand Products
Change view
Click to view available options
Capacity (Metric):
0.5 mL
1.5 mL
2 mL
Max. RCF:
18,000 x g
25,000 x g
30,000 x g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Max. RCF
02-681-370 0.5 mL 30,000 x g
02-681-372 1.5 mL 18,000 x g
02-681-373 1.5 mL 30,000 x g
02-681-374 2 mL 18,000 x g
02-681-375 2 mL 25,000 x g
02-681-371 0.5 mL 25,000 x g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 02-681-370
Only null left
Add to Cart
Add to Cart

Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.

Choose skirted or conical-bottom style

 

  • With attached caps
  • Natural-colored screw caps with O-rings
  • RNase-free and DNase-free

 

TRUSTED_SUSTAINABILITY

Specifications

Closure Material Polypropylene
Autoclavable Autoclavable
Capacity (Metric) 0.5 mL
Color Natural
Material Polypropylene
Includes O-ring
Sterility Sterile
Closure Type Screw Cap
Bottom Shape Skirted
Max. RCF 30,000 x g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.